Tapered roller bearing NTN 4T-453A, Outer diameter: 107.95 mm | Inner diameter: 28 mm | Width: 22.225 mm
NTN - Tapered Roller Bearing - 4T-453A
See technical informationReferences
NTN:4T-453A
Rubix:204A7624
EAN:4547359533880




Technical specifications
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 22.225 mm |
Product details : NTN 4T-453A TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,975x107,975x22,225 mm |
|---|---|
| Logistic Weight | 448 g |
| Inner diameter | 28 mm |
| Outer diameter | 107.95 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days