TIMKEN 27695-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:27695
Rubix:397A5867
Manufacturer :100041144
EAN:0053893227962


Technical specifications
| Inner diameter | 84.976 mm |
|---|---|
| Outer diameter | 125.413 mm |
| Width | 25.403 mm |
Documents
Product details : TIMKEN 27695-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 634,1 g |
| Inner diameter | 84.976 mm |
| Outer diameter | 125.413 mm |
| Width | 25.403 mm |
| Series | 27600 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 178000 N |
| Basic dynamic load, axial - Ca | 117000 N |
Show UNSPSC/ECL@SS
£ 127.46 excl. VAT
/ Each
£ 152.95 incl. VAT
- Delivery usually within ( 7 ) days




