Tapered Roller Bearing
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.17 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 1254,6 g |
Inner diameter | 69.85 mm |
Outer diameter | 127 mm |
Width | 36.17 mm |
Cage | steel |
Basic static load, axial - C0a | 262000 N |
Basic dynamic load, axial - Ca | 50900 N |
Usually arrives within 14 working days