References
Timken:46790
Rubix:105A3447
Manufacturer :100038842
EAN:0053893300832


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 41.275 mm |
Product details : TIMKEN 46790-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
|---|---|
| Package weight | 2963,8 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 225.425 mm |
| Width | 41.275 mm |
| Series | 46700 |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 320.49 excl. VAT
/ Each
£ 384.59 incl. VAT
- Delivery usually within ( 7 ) days




