References
Timken:L44649
Rubix:106A3604
Manufacturer :100052877
EAN:0053893294889


Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 50.292 mm |
| Width | 14.732 mm |
Product details : TIMKEN L44649-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 80,3 g |
| Inner diameter | 26.988 mm |
| Outer diameter | 50.292 mm |
| Width | 14.732 mm |
| Weight | 0.1 kg |
| Series | l44600 (ts) |
| Cage | steel |
| Thickness | 14.224 mm |
| Type of bearing | tapered roller bearing cone (single cone) |
| Basic static load, axial - C0a | 32900 N |
| Basic dynamic load, axial - Ca | 35600 N |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Delivery usually within ( 7 ) days




