Timken Tapered Roller Bearing 18600
Inner diameter | 46.037 mm |
---|---|
Outer diameter | 79.38 mm |
Width | 17.463 mm |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 205 g |
Inner diameter | 46.037 mm |
Outer diameter | 79.38 mm |
Width | 17.463 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days