References
Timken:86669/86100
Rubix:101A3492
EAN:0053893104287



Product details : TIMKEN 86669-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Outer diameter | 254 mm |
|---|---|
| Cage | steel |
| Basic static load, axial - C0a | 644000 N |
| Basic dynamic load, axial - Ca | 81600 N |
Show UNSPSC/ECL@SS
£ 1,569.43 excl. VAT
/ Each
£ 1,883.32 incl. VAT
- Delivery usually within ( 7 ) days
