TIMKEN 18587-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:18587
Rubix:397A5811
Manufacturer :100054524
EAN:0053893196077


Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 17.463 mm |
Documents
Product details : TIMKEN 18587-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 226,8 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 73.025 mm |
| Width | 17.463 mm |
| Weight | 0.3 kg |
| Series | ts (tapered single) |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 16.667 mm |
| Type of bearing | tapered roller bearing cone |
| Basic static load, axial - C0a | 58100 N |
| Basic dynamic load, axial - Ca | 50800 N |
Show UNSPSC/ECL@SS
£ 54.54 excl. VAT
/ Each
£ 65.45 incl. VAT
- Usually arrives within 14 working days




