TIMKEN M84510-20082 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:M84510
Rubix:106A3605
Manufacturer :100126072
EAN:0053893419237


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 14.732 mm |
Documents
Product details : TIMKEN M84510-20082 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 88 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 57.15 mm |
| Width | 14.732 mm |
| Series | m84500 |
| Cage | steel |
| Basic static load, axial - C0a | 52900 N |
| Basic dynamic load, axial - Ca | 48500 N |
Show UNSPSC/ECL@SS
£ 19.79 excl. VAT
/ Each
£ 23.75 incl. VAT
- Delivery usually within ( 7 ) days




