References
Timken:LM78310C
Rubix:397A7460
EAN:0053893402963




Technical specifications
| Inner diameter | 34.989 mm |
|---|---|
| Outer diameter | 61.973 mm |
| Width | 15.001 mm |
Product details : TIMKEN LM78310C-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 34.989 mm |
|---|---|
| Outer diameter | 61.973 mm |
| Width | 15.001 mm |
| Series | lm78300 |
| Material | chrome steel |
| Cage | steel |
| Basic dynamic load, axial - Ca | 8380 N |
Show UNSPSC/ECL@SS
£ 15.01 excl. VAT
/ Each
£ 18.01 incl. VAT
- Usually arrives within 14 working days