Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 67920-20024 TAPERED ROLLER BEARING CUP
TIMKEN 67920-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
67920
rubix:
397A7182
manufacturer :
100155710
ean:
0053893375274
Technical specifications
Outer diameter
282.575
mm
Width
36.512
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 67920-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
295,3512
x
295,3512
x
52,4256
mm
Package weight
2613,1
g
Outer diameter
282.575
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
514.02
excl. VAT
/
Each
£
616.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN M84549-70016 TAPERED ROLLER BEARING CONE
TIMKEN 597-20024 TAPERED ROLLER BEARING CONE
TIMKEN 529-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3482-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13624-20024 TAPERED ROLLER BEARING CUP
TIMKEN 86650-99401 TAPERED ROLLER BEARING
TIMKEN 3781-20024 TAPERED ROLLER BEARING CONE
TIMKEN 93825A-99402 TAPERED ROLLER BEARING
TIMKEN 3733-20024 TAPERED ROLLER BEARING CUP
TIMKEN JM719113-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 67885-20024 TAPERED ROLLER BEARING CONE
TIMKEN 354A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 02475-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6277-99401 TAPERED ROLLER BEARING
TIMKEN HM926747-99401 TAPERED ROLLER BEARING