TIMKEN M241549-20000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing M241500
See technical informationReferences
Timken:M241549
Rubix:106A1592
Manufacturer :100184912
EAN:0053893542867


Technical specifications
| Inner diameter | 204.788 mm |
|---|---|
| Outer diameter | 292.1 mm |
| Width | 57.95 mm |
Product details : TIMKEN M241549-20000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,45x298,45x63,5 mm |
|---|---|
| Package weight | 7946,9 g |
| Inner diameter | 204.788 mm |
| Outer diameter | 292.1 mm |
| Width | 57.95 mm |
| Series | m241500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2,126.79 excl. VAT
/ Each
£ 2,552.15 incl. VAT
- Delivery usually within ( 7 ) days




