TIMKEN LM11900LA-99401 TAPERED ROLLER BEARING
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LM11900LA/LM11949/LM11910
Rubix:104A9805
EAN:0053893782966





Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 45.23 mm |
| Width | 15.49 mm |
Documents
Product details : TIMKEN LM11900LA-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Provide several important and unique performance characteristics enabling them to meet a wide range of application requirements
Maximize reliability and life
Manage both radial and axial loads
Provide several important and unique performance characteristics enabling them to meet a wide range of application requirements
Applications
Industrial equipment
Compressors
Motors and generators
Compressors
Motors and generators
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 45.23 mm |
| Width | 15.49 mm |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 32000 N |
| Basic dynamic load, axial - Ca | 39100 N |
Show UNSPSC/ECL@SS
£ 31.93 excl. VAT
/ Each
£ 38.32 incl. VAT
- Delivery usually within ( 7 ) days