TIMKEN 48220D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken Tapered Roller Bearing 48200
See technical informationReferences
Timken:48220D
Rubix:105A3191
Manufacturer :100030909
EAN:0053893308111







Technical specifications
| Inner diameter | 120.65 mm |
|---|---|
| Outer diameter | 182.562 mm |
| Width | 85.73 mm |
Product details : TIMKEN 48220D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 203,2x203,2x77,724 mm |
|---|---|
| Package weight | 2342,8 g |
| Inner diameter | 120.65 mm |
| Outer diameter | 182.562 mm |
| Width | 85.73 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 560.98 excl. VAT
/ Each
£ 673.18 incl. VAT
- Delivery usually within ( 7 ) days