References
Timken:3190
Rubix:397A5914
EAN:0053893124384




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 44.5 mm |
| Width | 29.997 mm |
Product details : TIMKEN 3190-20024 TAPERED ROLLER BEARING CONE
Timken 3190 cone (single cone) is a tapered roller bearing with cone + cage construction for mounting in pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 44.5 mm |
| Width | 29.997 mm |
| Weight | 0.4 kg |
| Series | 3100 |
| Material | steel |
| Cage | steel |
| Thickness | 29.997 mm |
| Type of bearing | tapered roller bearing (single cone) |
| Basic dynamic load, axial - Ca | 14000 N |
Show UNSPSC/ECL@SS
£ 135.71 excl. VAT
/ Each
£ 162.85 incl. VAT
- Usually arrives within 14 working days