TIMKEN 77362-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 77000
See technical informationReferences
Timken:77362
Rubix:100A0100
Manufacturer :100039381
EAN:0053893399034


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 48.26 mm |
Product details : TIMKEN 77362-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 2875,8 g |
| Inner diameter | 92.075 mm |
| Outer diameter | 171.45 mm |
| Width | 48.26 mm |
| Series | 77000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 373.78 excl. VAT
/ Each
£ 448.54 incl. VAT
- Delivery usually within ( 7 ) days




