Tapered Roller Bearing
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 30.16 mm |
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 30.16 mm |
Series | 45200 |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 189000 N |
Basic dynamic load, axial - Ca | 153000 N |
In stock: Next day delivery