TIMKEN L44645-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing L44600
See technical informationReferences
Timken:L44645
Rubix:105A1702
Manufacturer :100050991
EAN:0053893294872


Technical specifications
| Inner diameter | 25.987 mm |
|---|---|
| Outer diameter | 51.99 mm |
| Width | 15.01 mm |
Product details : TIMKEN L44645-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 75,7 g |
| Inner diameter | 25.987 mm |
| Outer diameter | 51.99 mm |
| Width | 15.01 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 85.43 excl. VAT
/ Each
£ 102.52 incl. VAT
- Usually arrives within 14 working days




