Axial tapered roller bearing Timken
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 236.538 mm |
Width | 56.642 mm |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
---|---|
Package weight | 6389,8 g |
Inner diameter | 139.7 mm |
Outer diameter | 236.538 mm |
Width | 56.642 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 810000 N |
Basic dynamic load, axial - Ca | 515000 N |
Usually arrives within 14 working days