TIMKEN 9380-70000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 9300
See technical informationReferences
Timken:9380
Rubix:105A2536
Manufacturer :100059868
EAN:0053893157757


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 46.038 mm |
Product details : TIMKEN 9380-70000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 3303,1 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 171.45 mm |
| Width | 46.038 mm |
| Series | 9300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 468.37 excl. VAT
/ Each
£ 562.04 incl. VAT
- Delivery usually within ( 7 ) days




