TIMKEN L305649-99401 TAPERED ROLLER BEARING

Tapered roller bearing

See technical information
References
Timken:L305649/L305610
Rubix:101A4585
EAN:0053893660714
brand logo
Technical specifications
Inner diameter50.8 mm
Outer diameter80.963 mm
Width18.258 mm
See all Specifications

Product details : TIMKEN L305649-99401 TAPERED ROLLER BEARING


Taper Roller Bearing, Imperial, Single Row

Technical specifications


Attributes
Inner diameter50.8 mm
Outer diameter80.963 mm
Width18.258 mm
Seriesl305600
Cagesteel
Basic dynamic load, axial - Ca9590 N
Show UNSPSC/ECL@SS
£ 150.04 excl. VAT
/ Each
£ 180.05 incl. VAT
  • Usually arrives within 14 working days