References
Timken:02475/02420
Rubix:104A6437
EAN:0053893781495


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
Documents
Product details : TIMKEN 02475-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 68.263 mm |
| Width | 22.225 mm |
| Series | 2400 |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 70200 N |
| Basic dynamic load, axial - Ca | 11800 N |
Show UNSPSC/ECL@SS
£ 65.41 excl. VAT
/ Each
£ 78.49 incl. VAT
- Delivery usually within ( 7 ) days