Tapered Roller Bearing
Inner diameter | 187.325 mm |
---|---|
Outer diameter | 319.964 mm |
Width | 88.9 mm |
Logistics dimensions (L x W x H) | 88,9x319,964x319,964 mm |
---|---|
Logistic Weight | 25230 g |
Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
Inner diameter | 187.325 mm |
Outer diameter | 319.964 mm |
Width | 88.9 mm |
Series | H239600 |
Cage | Steel |
Total bearing width | 88.9 mm |
Basic static load, radial - C0r | 1580000 N |
Basic dynamic load, radial - Cr | 148000 N |
Usually arrives within 14 working days