Tapered roller bearing NTN 4T-LM29749/LM29711, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 19.812 mm
NTN - Tapered Roller Bearing - 4T-LM29749/LM29711
See technical informationSee documentsReferences
NTN:4T-LM29749/LM29711
Rubix:204A8342
EAN:4547359654783




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 19.812 mm |
Documents
Product details : NTN 4T-LM29749/LM29711 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x19,812 mm |
|---|---|
| Logistic Weight | 259 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 65.088 mm |
| Width | 19.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Delivery usually within ( 3 ) days