Tapered roller bearing Timken 34300/34478, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 24.608 mm
Timken Tapered Roller Bearing 34300
See technical informationReferences
Timken:34300/34478
Rubix:100A1719
EAN:0053893656908




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 24.608 mm |
Product details : TIMKEN 34300-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24,608x121,442x121,442 mm |
|---|---|
| Logistic Weight | 937 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 121.442 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | 34300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 130.38 excl. VAT
/ Each
£ 156.46 incl. VAT
- Delivery usually within ( 7 ) days