Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32021X-9X026
Tapered roller bearing Timken 32021X-90KC3, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
320 series tapered roller bearings
References
timken:
32021X-90KC3
rubix:
105A8002
manufacturer :
190060419
ean:
0053893832388
Technical specifications
Inner diameter
105
mm
Outer diameter
160
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32021X-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
105
mm
Outer diameter
160
mm
Width
35
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.50
excl. VAT
/
Each
£
89.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 1988R/1922R, Outer diameter: 53.5 mm | Inner diameter: 33.5 mm | Width: 13.9 mm
Tapered roller bearing Timken 28315B, Outer diameter: 80 mm | Width: 15.875 mm
Tapered roller bearing FAG KLM11749-LM11710, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 10.668 mm
Tapered roller bearing NTN 4T-4370/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-493, Outer diameter: 136.525 mm | Inner diameter: 129.925 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-LM503349A/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing Timken HM807044, Inner diameter: 49.213 mm | Width: 36.513 mm
Tapered roller bearing FAG T4CB140, Outer diameter: 195 mm | Inner diameter: 140 mm | Width: 21 mm
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing Timken JHM318410, Outer diameter: 155 mm | Width: 35.5 mm
Tapered roller bearing Timken 367DE, Inner diameter: 49.212 mm
Tapered roller bearing Timken 15125/15245
Tapered roller bearing Timken JM207049, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken 497-9X021, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Tapered roller bearing Timken 456/453X