Tapered roller bearing Timken JM714249-90N04, Outer diameter: 120 mm | Inner diameter: 75 mm | Width: 69 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JM714249-90N04
Rubix:100A2389
EAN:0053893084763

Product details : TIMKEN JM714249-90N04 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 2834 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 120 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Weight | 2.72 kg |
| Series | m714200 |
| Total bearing width | 69 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 229000 N |
| Basic dynamic load, radial - Cr | 41300 N |
| 119,888 mm | |
| 119,888 mm | |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 475.47 excl. VAT
/ Each
£ 570.56 incl. VAT
- Usually arrives within 14 working days
