Tapered roller bearing NTN 4T-HM813849, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-HM813849
See technical informationReferences
NTN:4T-HM813849
Rubix:204A8119
EAN:4547359668322




Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.512 mm |
Product details : NTN 4T-HM813849 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x36,512 mm |
|---|---|
| Logistic Weight | 1304 g |
| Inner diameter | 71.438 mm |
| Outer diameter | 127 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 59.91 excl. VAT
/ Each
£ 71.89 incl. VAT
- Delivery usually within ( 3 ) days