Tapered roller bearing NTN 4T-344/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
NTN - Tapered Roller Bearing - 4T-344/332
See technical informationReferences
NTN:4T-344/332
Rubix:204A7429
EAN:4547359799460



Product details : NTN 4T-344/332 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x22,403 mm |
|---|---|
| Logistic Weight | 479 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 24.27 excl. VAT
/ Each
£ 29.12 incl. VAT
- Usually arrives within 14 working days
