Tapered roller bearing NTN 4T-H913842, Outer diameter: 108.5 mm | Inner diameter: 61.912 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-H913842
See technical informationReferences
NTN:4T-H913842
Rubix:204A8013
EAN:4547359668490




Technical specifications
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 108.5 mm |
| Width | 39.688 mm |
Product details : NTN 4T-H913842 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146,05x146,05x39,688 mm |
|---|---|
| Logistic Weight | 2296 g |
| Inner diameter | 61.912 mm |
| Outer diameter | 108.5 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 234000 N |
| Basic dynamic load, radial - Cr | 199000 N |
Show UNSPSC/ECL@SS
£ 131.19 excl. VAT
/ Each
£ 157.43 incl. VAT
- Usually arrives within 14 working days