Tapered Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 130 mm |
Bearing Clearance | c2 |
Logistic Weight | 2428 g |
---|---|
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 70 mm |
Outer diameter | 130 mm |
Bearing Clearance | c2 |
Total bearing width | 43 mm |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 325000 N |
130,048 mm | |
130,048 mm |
Usually arrives within 14 working days