Tapered roller bearing Timken HM 88649-99403, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered Roller Bearing
See technical informationReferences
Timken:HM 88649-99403
Rubix:100A9236
EAN:0053893659039




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 25.4 mm |
Product details : TIMKEN HM88649-99416 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 0.49 kg |
| Series | hm88600 |
| Material | steel |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 94200 N |
| Basic dynamic load, radial - Cr | 76800 N |
Show UNSPSC/ECL@SS
£ 80.52 excl. VAT
/ Each
£ 96.62 incl. VAT
- Usually arrives within 14 working days