Tapered roller bearing NTN T-E-64700, Outer diameter: 177.8 mm | Inner diameter: 171.2 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - T-E-64700
See technical informationSee documentsReferences
NTN:T-E-64700
Rubix:206A3890
EAN:4547359667929




Technical specifications
| Inner diameter | 171.2 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 30.162 mm |
Documents
Product details : NTN T-E-64700 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 177,8x177,8x30,162 mm |
|---|---|
| Logistic Weight | 1176 g |
| Inner diameter | 171.2 mm |
| Outer diameter | 177.8 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 50.96 excl. VAT
/ Each
£ 61.15 incl. VAT
- Usually arrives within 14 working days