Tapered roller bearing NSK 33212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
NSK Single Row Tapered Roller Bearings
See technical informationReferences
NSK:33212J
Rubix:217A7694
Manufacturer :33212J N
EAN:0029176023439

Product details : NSK 33212J ANGULAR CONTACT BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1580 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 93.67 excl. VAT
/ Each
£ 112.40 incl. VAT
- Usually arrives within 14 working days
