TIMKEN 39236-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:39236
Rubix:105A2076
EAN:0053893277752




Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 21.999 mm |
Documents
Product details : TIMKEN 39236-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 21.999 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
Show UNSPSC/ECL@SS
£ 95.18 excl. VAT
/ Each
£ 114.22 incl. VAT
- Delivery usually within ( 7 ) days