References
INA:IR32X37X30-XL
Rubix:229A1226
Manufacturer :0000219620000
EAN:4012802968750

Product details : INA IR32X37X30-XL NEEDLE BEARING INNER 219620000
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 64.25 excl. VAT
/ 5 pieces
£ 77.10 incl. VAT
- Delivery usually within ( 7 ) days
