TIMKEN 383-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:383
Rubix:105A1957
EAN:0053893018775

Documents
Product details : TIMKEN 383-20024 TAPERED ROLLER BEARING CUP
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 55.575 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Weight | 0.28 kg |
| Material | steel |
| Coating | uncoated |
| Precision | abma class 2 |
| Bore | 55.575 mm |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Delivery usually within ( 7 ) days
