TIMKEN 99600-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:99600
Rubix:397A6447
EAN:0053893462400




Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 249.975 mm |
| Width | 66.675 mm |
Documents
Product details : TIMKEN 99600-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 249.975 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Weight | 26.972 kg |
| Bore | 152.400 mm |
Show UNSPSC/ECL@SS
£ 612.25 excl. VAT
/ Each
£ 734.70 incl. VAT
- Usually arrives within 14 working days