INA IR90X100X36-XL NEEDLE BEARING INNER IR90X100X36


Inner ring

References
ina:IR90X100X36-XL
rubix:181A0028
manufacturer :0000235230000
ean:4012802044980
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter100 mm
Width36 mm
See all Specifications

Product details : INA IR90X100X36-XL NEEDLE BEARING INNER IR90X100X36


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter100 mm
Width36 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 145.65 excl. VAT
/ Each
£ 174.78 incl. VAT
  • Usually arrives within 14 working days