References
SKF:IR 10X13X12.5
Rubix:266A6833
Manufacturer :344994
EAN:7316573955276

Product details : SKF IR 10X13X12.5 NEEDLE ROLLER BEARING INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x13x13 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 10 mm |
| Outer diameter | 13 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Usually arrives within 14 working days
