INA IR120X135X45-XL NEEDLE BEARING INNER IR120X135X45


Inner ring

References
ina:IR120X135X45-XL
rubix:101A7244
manufacturer :0000239060000
ean:4012802043464
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter135 mm
Width45 mm
See all Specifications

Product details : INA IR120X135X45-XL NEEDLE BEARING INNER IR120X135X45


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter135 mm
Width45 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 236.98 excl. VAT
/ Each
£ 284.38 incl. VAT
  • Usually arrives within 14 working days