Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR35X40X30-XL NKI-B5907 BEARING INNER RING
INA IR35X40X30-XL NKI-B5907 BEARING INNER RING
Inner ring
References
ina:
IR35X40X30-XL
rubix:
80089481
manufacturer :
0000220800000
ean:
4012802044249
Technical specifications
Inner diameter
35
mm
Outer diameter
40
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR35X40X30-XL NKI-B5907 BEARING INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
40
mm
Width
30
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.32
excl. VAT
/
Each
£
41.18
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 453-20024 TAPERED ROLLER BEARING CUP
INA IR85X100X63-XL NEEDLE BEARING INNER IR85X100X63
TIMKEN LM446310-20024 TAPERED ROLLER BEARING CUP
INA IR45X55X22-XL NEEDLE BEARING INNER IR45X55X22
TIMKEN 681-20024 TAPERED ROLLER BEARING CONE
INA IR75X85X54-XL NEEDLE BEARING INNER 232640000
TIMKEN NA08125-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR15X20X14-IS1-OF-XL
TIMKEN 29665-20024 TAPERED ROLLER BEARING CONE
FAG IR6X10X10-IS1-XL INNER RACE 200790000
SKF IR 17X20X16.5 NEEDLE ROLLER BEARING INNER RING
SKF NEEDLE BEARING INNER IR 70X80X54
SKF NEEDLE BEARING INNER IR 45X52X22
TIMKEN XC2409CB-20857 TAPERED ROLLER BEARING CONE
INA IR30X35X17-XL NEEDLE BEARING INNER IR30X35X17