Inner Rings
Inner diameter | 25 mm |
---|---|
Outer diameter | 30 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x30x30 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 25 mm |
Outer diameter | 30 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | IR |
Material | Bearing steel |
Usually arrives within 14 working days