Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
Inner ring
References
ina:
IR8X12X10,5-XL
rubix:
132A7449
manufacturer :
0000202220000
ean:
4012802710977
Technical specifications
Inner diameter
8
mm
Outer diameter
12
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
8
mm
Outer diameter
12
mm
Width
10
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.12
excl. VAT
/
Each
£
15.74
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 18685-20024 TAPERED ROLLER BEARING CONE
TIMKEN 4535-20024 TAPERED ROLLER BEARING CUP
INA IR6X9X16-XL NEEDLE BEARING INNER IR6X9X16
TIMKEN 2793-20024 TAPERED ROLLER BEARING CONE
TIMKEN 570-20024 TAPERED ROLLER BEARING CONE
INA IR55X60X35-XL NEEDLE BEARING INNER IR55X60X35
INA NEEDLE BEARING INNER IR6X10X12-IS1-OF
INA IR25X30X32-XL NEEDLE BEARING INNER IR25X30X32
TIMKEN LM742747-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM612949-K0000 TAPERED ROLLER BEARING CONE
TIMKEN 4367-20024 TAPERED ROLLER BEARING CONE
TIMKEN 67919-40024 TAPERED ROLLER BEARING CUP
INA IR40X48X40-XL NEEDLE BEARING INNER IR40X48X40
INA IR170X185X45-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 339-20024 TAPERED ROLLER BEARING CONE