Tapered roller bearing Timken 780/772B, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 17.463 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:780/772B
Rubix:100A8413
EAN:0013992318749





Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 17.463 mm |
Documents
Product details : TIMKEN 780-99402 TAPERED ROLLER BEARING WITH FLANGE
Like the TS bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 5.2 kg |
| Series | 775 |
| Cage | steel |
| Total bearing width | 17.463 mm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 346000 N |
Show UNSPSC/ECL@SS
£ 627.20 excl. VAT
/ Each
£ 752.64 incl. VAT
- Usually arrives within 14 working days