Tapered roller bearing Timken HM89249/HM89210


Tapered Roller Bearing Cup with Controlled Stand

References
timken:HM89249/HM89210
rubix:397A4654
ean:0053893659060
brand logo
brand logo

Product details : TIMKEN HM89249-99401 TAPERED ROLLER BEARING


Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.

Strengths

Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues

Applications

Automotive Wheel Ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)22,606x79,502x79,502 mm
Logistic Weight240 g
Packaged dimensions (D x W x H)33,3756x85,8012x85,8012 mm
Show UNSPSC/ECL@SS
£ 55.88 excl. VAT
/ Each
£ 67.06 incl. VAT
  • Usually arrives within 14 working days