Tapered Roller Bearing Cone
Inner diameter | 30 mm |
---|---|
Outer diameter | 68.956 mm |
Width | 19.845 mm |
Logistics dimensions (L x W x H) | 19,583x50,98x50,98 mm |
---|---|
Logistic Weight | 213 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 212,7 g |
Inner diameter | 30 mm |
Outer diameter | 68.956 mm |
Width | 19.845 mm |
Bearing Clearance | cn |
Series | 14000 |
Material | stamped steel |
Cage | steel |
Total bearing width | 19.845 mm |
Basic static load, radial - C0r | 61700 N |
Basic dynamic load, radial - Cr | 9260 N |
Usually arrives within 14 working days