Tapered roller bearing Timken HM 81649/HM81610, Outer diameter: 46.975 mm | Inner diameter: 15.987 mm | Width: 21 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HM 81649/HM81610
Rubix:104A9794
EAN:0053893780337




Technical specifications
| Inner diameter | 15.987 mm |
|---|---|
| Outer diameter | 46.975 mm |
| Width | 21 mm |
Documents
Product details : TIMKEN HM81649-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 15.987 mm |
|---|---|
| Outer diameter | 46.975 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Weight | 0.11 kg |
| Series | ts (tapered single) |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 21 mm |
| Basic static load, radial - C0r | 39300 N |
| Basic dynamic load, radial - Cr | 40100 N |
Show UNSPSC/ECL@SS
£ 191.82 excl. VAT
/ Each
£ 230.18 incl. VAT
- Delivery usually within ( 7 ) days