Tapered roller bearing NTN 4T-33889, Outer diameter: 72.5 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-33889
See technical informationReferences
NTN:4T-33889
Rubix:204A7412
EAN:4547359530995




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 72.5 mm |
| Width | 28.575 mm |
Product details : NTN 4T-33889 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x28,575 mm |
|---|---|
| Logistic Weight | 624 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 72.5 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 24.79 excl. VAT
/ Each
£ 29.75 incl. VAT
- Delivery usually within ( 3 ) days