Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 85 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x85x85 mm |
---|---|
Logistic Weight | 590 g |
Inner diameter | 50 mm |
Outer diameter | 85 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | 331 |
Material | Steel |
Reference speed | 4600 rpm |
Limit speed | 8200 rpm |
Total bearing width | 26 mm |
Standard | ISO 355;DIN 720;ISO 10317 |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 86000 N |
Usually arrives within 14 working days